Clutch Plate For Ford Tractor 4000, 4100, 4140, 4200, 4600 C5NN7563U;

  • Mfr # 1112-6063

  • Zoro # G005745231


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
IPTO
Number of Splines
29
Inside Diameter
1-7/8 in
Mounting
8 Bolt Mount Design
Number Of Fingers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112-6063
Zoro #
G005745231
UPC #
023899538751
Country of Origin
Turkey

Dimensions

Inside Diameter
1-7/8 in
Outside Dia.
11 in

Details

Item
Pressure Plate
Type
IPTO
Number of Splines
29
Mounting
8 Bolt Mount Design
Number Of Fingers
4

Description

Specifications: Description: Clutch Plate , Notes: 11" pressure plate assembly w/IPTO 29 spline 1 7/8" hub. Four (4) finger type. Eight (8) bolt mount design. Compatible with/replacement for OEM Number: Ford/New Holland: 81815765, C5NN7563U, X-A-C5NN7563U, X-S.60209 Replacement for: Ford/New Holland: 4000 Series 3 Cyl 65-74; 4100; 4140; 4200; 4600; 4600SU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.