Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Db Electrical Clutch Plate For John Deere 580L Series 2 Indust/Const X-A-R57345 1412-6040

Clutch Plate For John Deere 580L Series 2 Indust/Const X-A-R57345 (Discontinued)

  • Mfr # 1412-6040
  • Zoro # G205744270
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
1412-6040
Zoro #
G205744270
UPC #
-
Country of Origin
Israel

Description

Description : Clutch Plate , Note : ID: 4 3/4" (120mm), OD: 7 3/4" (197mm) includes 6 tabs. John Deere - 1020, 1520, 2020, 2030, 2150, 2240, 2255, 2350, 2440, 2520, 2550, 2630, 2640, 300B Indust/Const, 301 Indust/Const, 301A Indust/Const, 302 Indust/Const, 3020, 302A Indust/Const, 310 Indust/Const, 310A Indust/Const, 310B Indust/Const, 360D Skidder, 380 Forklift, 4000, 400G Crawler, 401 Indust/Const, 401B Indust/Const, 401C Indust/Const, 401D Indust/Const, 4020, 4050, 4055, 410 Indust/Const, 4230, 4250, 4255, 4430, 4440, 450 Crawler, 450B Crawler, 450C Crawler, 450E Crawler, 450J Crawler, 455E Crawler, 460D Skidder, 480 Forklift, 480C Forklift, 500A Indust/Const, 500C Indust/Const, 540E Skidder, 540G Skidder, 540H Skidder, 548E Skidder, 548G Skidder, 548H Skidder, 550J Crawler, 550K Crawler, 560D Skidder, 6030, 640 Skidder, 640D Skidder, 640E Skidder, 640G Skidder, 640H Skidder, 640L Skidder, 648D Skidder, 648E Skidder, 648G Skidder, 648H Skidder, 648L Skidder, 650J Crawler, 650K Crawler, 660D Skidder, 700J Crawler, 700K Crawler, 740A Skidder, 740E Skidder, 740G Skidder, 743 Feller Buncher, 748E Skidder, 748G Skidder, 748H Skidder, 748L Skidder, 750J Crawler, 750K Crawler, 848G Skidder, 848H Skidder, 848L Skidder, 948L Skidder