Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Tractor Oil Cooler For John Deere 1020, 1030 AL32639

  • Mfr # 1406-6363

  • Zoro # G705745074


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6363
Zoro #
G705745074
UPC #
-
Country of Origin
Turkey

Description

Specs: Description: Oil Cooler Core Width: 4" Height: 20 1/4" Lower Hose Connection Outer Diameter: 7/8" Top Hose Connection Outer Diameter: 7/8" Width: 5" Compatible with/Replacement For: John Deere: AL32639, AR69398, AT165535, AT20848, AT77459 Replacement for: John Deere: 1020; 1030; 1120; 1630; 2020; 2030; 2120; 2130; 2240; 2440; 2630; 2640; 300B Indust/Const; 301A Indust/Const; 302 Indust/Const; 302A Indust/Const; 401B Indust/Const; 401C Indust/Const; 401D Indust/Const; 480 Forklift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.