Zoro Homepage

Complete Tractor Radiator For CaseIH D35 Compact Tractor

  • Mfr # 1106-6346

  • Zoro # G305746440


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Core Width
14-3/4 in
Inlet Size
1-3/8 in
Includes
Cap
Outlet Size
1-3/8 in
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-6346
Zoro #
G305746440
UPC #
023899549337
Country of Origin
India

Dimensions

Core Width
14-3/4 in
Inlet Size
1-3/8 in
Outlet Size
1-3/8 in
Core Height
17-3/8 in

Details

Item
Tractor Radiator
Includes
Cap
Number of Rows
3

Description

Specs: Description: Tractor Radiator , Overall Height: 18 7/8" , Overall Width: 19 3/8" , Core Height: 17 3/8" , Core Width: 14 3/4" , Rows: 3 , Inlet: 1-3/8" , Outlet: 1-3/8" , Includes cap Replaces OEM Numbers: Ford/New Holland: 86402724 Compatible With/Replacement For: Case International Harvester: D35 Compact Tractor; D40 Compact Tractor; DX35 Compact Tractor; DX40 Compact Tractor Ford/New Holland TC35 Compact Tractor; TC35A Compact Tractor; TC35D Compact Tractor; TC35DA Compact Tractor; TC40 Compact Tractor; TC40A Compact Tractor; TC40D Compact Tractor; TC40DA Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.