Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Tractor Radiator for John Deere 5105 5205 RE71796 RE73306

  • Mfr # 1406-6326

  • Zoro # G705743735


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting Width Center to Center
19.21 in
Overall Thickness
9.17 in
Neck Height
0.75 in
Core Height
14.57 in
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1406-6326
Zoro #
G705743735
UPC #
23899523467
Country of Origin
India

Dimensions

Mounting Width Center to Center
19.21 in
Overall Thickness
9.17 in
Neck Height
0.75 in
Core Height
14.57 in
Core Width
19.29 in
Core Thickness
1.77 in

Details

Number of Rows
3
Fins per Inch
12
Core Material
Copper
Inlet/Outlet O.D.
1.496 in
Includes
Cap

Description

Specs: Description: Radiator Notes: Copper Core HOA: 23.7" (602mm) WOA: 20.55" (522mm) ThkOA: 9.17" (233mm) inlet/outlet Outer Diameter: 1.496" (38mm) Neck Ht: 0.75" (19mm) Core Ht: 14.57" (370mm) Width: 19.29" (490mm) Thick: 1.77" (45mm) 3 Row 12 Fin/Inch mount W CtC: 19.21" (488mm) includes cap. Compatible with/Replacement For: John Deere: RE71796, RE73306 Replacement for: John Deere: 5105; 5205

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.