Complete Tractor Seal for Kubota L2900DT, L2900DTGST 34550-13040

  • Mfr # 3021-0018

  • Zoro # G205744300


product price:  $50.69
/ea

Key Features

Width
0.61 in
Inside Diameter
3.62 in
Outside Dia.
4.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3021-0018
Zoro #
G205744300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.61 in
Inside Diameter
3.62 in
Outside Dia.
4.41 in

Description

Specs: Description: Seal , Inner Diameter: 3.62" (92mm) , Outer Diameter: 4.41" (112mm) , Width: 0.61" (15.5mm) Compatible with/Replacement For: Kubota: 34550-13040, 34550-14040, TA140-13040, TA140-14040, TC230-13040 Replacement for: Kubota - L2900DT, L2900DTGST, L3010DT, L3010GST, L3010HST, L3130DT, L3130GST, L3130HST, L3240DT, L3240DT3, L3240GST, L3240GST3, L3240HST, L3240HST3, L3240HSTC, L3240HSTC3, L3300DT, L3300DTGST, L3410DT, L3410GST, L3410HST, L3430DT, L3430GST, L3430HST, L3430HSTC, L35 Indust/Const, L3540GST, L3540GST3, L3540HST, L3540HST3, L3540HSTC, L3540HSTC3, L3600DT, L3600DTC, L3600DTGST, L3600DTGSTC, L3710DT, L3710DTHSTC, L3830DT, L3830GST, L3830HST, L39 Indust/Const, L3940DT, L3940DT3, L3940GST, L3940GST3, L3940HST, L3940HST3, L3940HSTC, L3940HSTC3, L4200DT, L4200DTC, L4200DTGST, L4200DTGSTC, L4240DT, L4240DT3, L4240GST, L4240GST3, L4240HST, L4240HST3, L4240HSTC, L4240HSTC3, L4300DT, L4310DT, L4310DTGSTC, L4310DTHSTC, L4330DT, L4330GST, L4330HST, L4330HSTC, L4400DT, L4400H, L45 Indust/Const, L4610DTGST, L4610DTHST, L4610DTHSTC, L4630DT, L4630GST, L4630GSTC, L4630HST, L47 Indust/Const, L4740GST, L4740GST3, L4740HST, L4740HST3, L4740HSTC, L4740HSTC3, L4760GST, L4760HST, L4760HSTC, L48 Indust/Const, L5030GST, L5030HST, L5030HSTC, L5040GST, L5040GST3, L5060GST, L5240HST, L5240HST3, L5240HSTC, L5240HSTC3, L5460HST, L5460HSTC, L5740HST, L5740HST3, L5740HSTC, L5740HSTC3, L6060HST, L6060HSTC, M4700DT, M4800SUDF, M4900DT, M4900DTC, M4900SUDT, M4N-071HD12, M4N-071HDRC12, M5400DT, M5400DTN, M5640SUD, M5640SUD1, M5700DT, M5700DTC, M5700DTN, M5700HD, M5700HDC, M5N-091HD12, M5N-091HD24, M5N-091HDRC12, M5N-091HDRC24, M5N-111HD12, M5N-111HD24, M5N-111HDRC12, M5N-111HDRC24, M8200DTN, M8200SDTN, M8200SDTNC, M96SHDM, MX4700DT, MX4700H, MX4800DT, MX4800H, MX5000DT, MX5100DT, MX5100H, MX5200DT, MX5200H, MX5800H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.