Zoro Homepage
This item is Discontinued.
Db Electrical Compressor For Caterpillar 2184994 OD 5 1/2" For Industrial Tractors; 3506-7020

Compressor For Caterpillar 2184994 OD 5 1/2" For Industrial Tractors; (Discontinued)

  • Mfr # 3506-7020
  • Zoro # G105778696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3506-7020
Zoro #
G105778696
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Diameter
5-1/2 in

Details

Item
Compressor
Voltage
12v
Compressor Oil
Mineral Oil, 5oz
Belt Type
Double Groove V-Belt

Description

Description : Compressor , Belt Type : Double groove v-belt , Pulley Outside Diameter : 5 1/2" , Voltage : 12v , Compressor Oil : Mineral Oil, 5oz , Product Notes : Vertical Tube-O (VTO) Caterpillar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.