
Denso 12V 15T Starter For BMW X1 sDrive28i 2016-2018 438000-0471
Mfr # 410-52671
Zoro # G604972274
product price:Â $224.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
410-52671
Zoro #
G604972274
UPC #
603765161254
Country of Origin
China
Description
Description: Denso 12V 15T Starter
Volt: 12
Power: 1.500 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 15
Length: 170.500 mm
Mount Hole ID 1: 8.500mm
Mount Hole ID 2: 8.500mm
Mount Hole ID 3: 9.500mm
Registry OD: 70mm
Replaces OEM Numbers:
BWM: 12-41-7-645-979, 12-41-7-645-980
Denso: 438000-0470, 438000-0471, 438000-0472, 438000-0473, 438000-0474, 438000-0475
Lester: 30486, Compatible With/Replacement For:
BMW X1 sDrive28i, X1 xDrive28i 2.0L B4 2016-2018
Mini Cooper Clubman, Countryman 1.5 2014-2018, *Verify the part fits before purchasing
Volt: 12
Power: 1.500 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 15
Length: 170.500 mm
Mount Hole ID 1: 8.500mm
Mount Hole ID 2: 8.500mm
Mount Hole ID 3: 9.500mm
Registry OD: 70mm
Replaces OEM Numbers:
BWM: 12-41-7-645-979, 12-41-7-645-980
Denso: 438000-0470, 438000-0471, 438000-0472, 438000-0473, 438000-0474, 438000-0475
Lester: 30486, Compatible With/Replacement For:
BMW X1 sDrive28i, X1 xDrive28i 2.0L B4 2016-2018
Mini Cooper Clubman, Countryman 1.5 2014-2018, *Verify the part fits before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.