Zoro Homepage

Denso 12V 17T Str For Buick Enclave 2018-2019, Lacrosse 2017-2019

  • Mfr # 410-52633

  • Zoro # G904972615


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52633
Zoro #
G904972615
UPC #
23899564194
Country of Origin
China

Description

Description: Denso 12V 17T Str
Volt: 12
Power: 1.600 kw
Rotation Direction: Clockwise
Electric Starter Type: Planetary Gear Reduction (PLGR)
Number Of Teeth: 17
Gear OD: 42.600mm
Mount Hole ID 1: 11mm
Mount Hole 1 Type: Unthreaded
Mount Hole ID 2: 12mm
Mount Hole 2 Type: Unthreaded
Mount Hole ID 3: M10-1.5
Mount Hole 3 Type: Threaded
Registry OD: 75mm
Housing Rotatable: False
Start Stop System Compatible: TRUE
Replaces OEM Numbers:
Denso: 438000-2140
General Motors: 12665560, 12667973
Lester: 16349, Compatible With/Replacement For:
Buick Enclave 2018-2019, Lacrosse 2017-2019
Regal SportBack 2018-2019, Cadillac ATS, CT6, CT6, CTS 2016-2019, XT5 3.6L(222) V 2017-2019, Chevrolet Traverse 3.6L(217) V 2018-2019, *Verify the part fits before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.