Drag Link For Ford/ Holland 2N, 8N, 9N 8N3314D, X-S.61414 Tractors;

  • Mfr # 1104-4007

  • Zoro # G005746580


product price:  $74.19
/ea

Key Features

Center to Center
35 in
Stud Size
9/16"-18
Includes
Zerk fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1104-4007
Zoro #
G005746580
UPC #
-
Country of Origin
Turkey

Dimensions

Stud Size
9/16"-18

Details

Item
Drag Link
Center to Center
35 in
Includes
Zerk fittings

Description

Specs Description: Drag Link , Length: 35" , Diameter: 7/8" , Center to End: 17 1/2" , Left or Right Hand Replaces OEM Numbers: Ford/New Holland: 8N3314D Compatible With/Replacement For: Ford/New Holland 2N, 8N, 9N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.