Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawbar Hole Diameter 5/8", Width 2" For Industrial Tractors;

  • Mfr # 3013-1610

  • Zoro # G805779061


product price: $40.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1610
Zoro #
G805779061
UPC #
-
Country of Origin
India

Description

Description : Drawbar , Useable Length : 20" , Width : 2" , Thickness : 5/8" , Pin Diameter : 5/8" , No. of Holes : 7 , Hole Diameter : 5/8" , Notes : Cat 0 , Powder coated red, welded, high carbon steel , Cross Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.