Drive Flange For Massey Ferguson L36-7 For Industrial Tractors;

  • Mfr # 1101-0424

  • Zoro # G605778912


product price: $39.04
/ea

Key Features

For Use With
For Morflex series 352
Screw Size
1/4 in x 3/8 in
Bolt Hole Size
2-1/4 in
Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1101-0424
Zoro #
G605778912
UPC #
-
Country of Origin
Turkey

Dimensions

Screw Size
1/4 in x 3/8 in
Bolt Hole Size
2-1/4 in
Bore Dia.
3/4 in

Details

Item
Drive Flange
For Use With
For Morflex series 352

Description

Description : Drive Flange , Bore : 3/4" , Notes : 2 1/4" bolt hole , 1/4" x 3/8" set screw , For Morflex series 352 Ford/New Holland

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.