Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline Collapsed Length 37 3/8, ID 2 1 3/8 For Industrial Tractors;

  • Mfr # 3013-6001

  • Zoro # G105779723


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Collapsed Length
37-3/8 in
RPM
540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-6001
Zoro #
G105779723
UPC #
023899504015
Country of Origin
China

Dimensions

Collapsed Length
37-3/8 in

Details

Item
PTO Driveline
RPM
540

Description

Specs: Description: Driveline , Notes: PTO Driveline, 540 RPM, 4S Tri Tube, Collapsed LOA 37 3/8" (950 mm), 1 3/8" 6 Spline tractor end push lock coupler, imp end 1 3/8" smooth bore, requires 1/2" (13 mm) grade 2 shear bolt, 35 PTO rated HP, AB4 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.