Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline Collapsed Length 48 7/16, ID 1 3/8 For Industrial Tractors;

  • Mfr # 3013-6008

  • Zoro # G505779682


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Collapsed Length
48-7/16 in
RPM
540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-6008
Zoro #
G505779682
UPC #
023899504084
Country of Origin
China

Dimensions

Collapsed Length
48-7/16 in

Details

Item
PTO Driveline
RPM
540

Description

Specs: Description: PTO Driveline , Notes: 540 RPM, 4S Tri Tube, Collapsed LOA 48 7/16" (1230 mm), 1 3/8" 6 Spline ring & ball lock tractor end, imp end 1 3/8" 6 spline ring & ball lock, 35 PTO rated HP, AB4 Series Replaces OEM Numbers: Universal Products - 14006444, AB4111WY138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.