Driveline Length 27 9/16", ID 2 1 3/8" For Industrial Tractors;

  • Mfr # 3013-6010

  • Zoro # G205779623


product price: $109.99
/ea
Free Shipping & Returns

Key Features

RPM
540
Collapsed Length
27-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-6010
Zoro #
G205779623
UPC #
23899504107
Country of Origin
China

Dimensions

Collapsed Length
27-9/16 in

Details

Item
PTO Driveline
RPM
540

Description

Specs: Description: Driveline , Notes: PTO Driveline, 540 RPM, 1S Tri Tube, Collapsed LOA 27 9/16" (700 mm), 1 3/8" 6 Spline tractor end push lock coupler, imp end 1 3/8" 6 Spline push lock, 16 PTO rated HP, AB1 Series Replaces OEM Numbers: Universal Products - 14006127, AB1051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.