Zoro Homepage

Friction Slip Disc for Universal Products

  • Mfr # 3013-6019

  • Zoro # G305779547


product price: $13.49
/ea

Key Features

Thickness
0.125 in
For Use With
For Bush Hog slip clutches
Inside Diameter
3.812 in
Outside Dia.
6.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-6019
Zoro #
G305779547
UPC #
23899504220
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.125 in
Inside Diameter
3.812 in
Outside Dia.
6.312 in

Details

Item
Friction Disc
For Use With
For Bush Hog slip clutches

Description

Description : Tail Wheel , Note : Friction Disc, OD: 6.312", ID: 3.812", Thk: .125". For Bush Hog slip clutches and more. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.