Front Rim Large Center For Ford/New Holland 9N, 2N 9N1015A

  • Mfr # 1108-0105

  • Zoro # G705747474


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Lugs
5
Style
Lug
For Tire Size
4 in x 19 in
Hub Size
9-3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108-0105
Zoro #
G705747474
UPC #
-
Country of Origin
India

Dimensions

For Tire Size
4 in x 19 in
Hub Size
9-3/4 in
Width
3 in
Outside Dia.
19 in

Details

Item
Rim
Number of Lugs
5
Style
Lug

Description

Description : Rim , Diameter : 19" , Width : 3" , Hub Size : 9 3/4" , Lugs : 5 , Style : Lug , Product Notes : Uses 4.00x19 tire Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.