Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel gauge For John Deere 1010, 1010D Forwarder, 2010 AR46271 Tractors

  • Mfr # 1407-0567

  • Zoro # G005745682


product price: $40.15
/ea

Key Features

Type
Chrome bezel
Range
Empty to Full
Gauge Outside Diameter
2 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407-0567
Zoro #
G005745682
UPC #
23899523573
Country of Origin
India

Dimensions

Gauge Outside Diameter
2 in

Details

Item
Fuel Gauge
Type
Chrome bezel
Range
Empty to Full
Voltage
12V

Description

Specs Description: Fuel Gauge , OD: 2" , Range: Empty to Full , Type: Chrome bezel , Backlight: Not Included , 12 volt Replaces OEM Numbers: John Deere: AR26716, AR46271, AT27153, JDS3462, R34262, RE54427 Compatible With/Replacement For: John Deere 1010, 2010, 2510, 3020, 3020D, 4020, 5010 and 5020 tractors, 440, 440A and 440B skidder, and 500, 500A and 600 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.