Fuel Line For Ford Holland 134 Eng 1821 1811 1801 Indust/Const NCA9282B

  • Mfr # 1103-3431

  • Zoro # G405745992


product price:  $37.69
/ea

Key Features

Type
Fuel Line
Inside Diameter
1/4 in
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-3431
Zoro #
G405745992
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Outside Diameter
1/4 in

Details

Type
Fuel Line

Description

Replaces OEM Numbers : NCA9282B Description : Fuel Line , Inside Diameter : 1/4" , Outside Diameter : 1/4" , Length : 23 1/2" , Notes : 1/4" For Tractors with 134 CU. IN Engine. 1/2" x 20 pitch fittings. Ford/New Holland - 134 Eng, 1801 Indust/Const, 1811 Indust/Const, 1821 Indust/Const, 1841 Indust/Const, 1871 Indust/Const, 1881 Indust/Const, 2030 4 Cyl, 2111, 2131, 4030 4 Cyl 61-62, 4040, 4120, 4130 3 Cyl 90-99, 4131, 501, 541, 600, 600 Series 4 Cyl, 601, 611, 620, 621, 63-64, 630, 631, 640, 641, 650, 651, 661, 671, 681, 700 Series 4 Cyl, 701, 800, 800 Series 4 Cyl, 801, 811, 820, 821, 840, 841, 850, 851, 860, 861, 871, 881, 900 Series 4 Cyl, Jubilee, NAA, NAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.