Zoro Homepage

Fuel Sender For Ford Holland Tractor - D8NN9A316KA

  • Mfr # 1103-3404

  • Zoro # G905745843


product price: $65.19
/ea

Key Features

For Use With
Fits Atlantic E3NN9002AB
Application
Diesel Applications
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
1103-3404
Zoro #
G905745843
UPC #
-
Country of Origin
Turkey

Details

Item
Fuel Sender
For Use With
Fits Atlantic E3NN9002AB
Application
Diesel Applications

Description

Specifications: Description: Fuel Sender , Notes: For fuel tanks using lock ring design sending unit. Fits Atlantic E3NN9002AB. Fuel sender for diesel applications. Replaces OEM Number: Ford/New Holland: D8NN9A316KA, X-A-D8NN9A316KA, X-S.65563 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233 Eng; 234; 2600; 2600N; 2600R; 2600V; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3110; 3120; 3150; 3300; 3310; 333; 3330; 334; 335; 340; 3400; 340A; 340B; 3500; 3550 Indust/Const; 3600; 3600N; 3600NO; 3600R; 3600V; 3610; 3900; 3910; 4000 Series 3 Cyl 65-74; 4100; 4110; 4140; 420 Indust/Const; 4200; 4330; 4340; 4400; 4410; 445 Indust/Const; 445A Indust/Const; 450 Indust/Const; 4500 Indust/Const; 4600; 4600NO; 4600O; 4600SU; 4610; 5100; 515 Indust/Const; 5200; 530A; 531; 5340; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 7000; 7100; 7200