Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tap For Ford Holland Tractor - 83935915 E2NN9N024AA

  • Mfr # 1103-3407

  • Zoro # G105745810


product price: $18.59
/ea

Key Features

Tank Tap Size
7/8"-14
Fuel Line Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103-3407
Zoro #
G105745810
UPC #
-
Country of Origin
Turkey

Dimensions

Tank Tap Size
7/8"-14
Fuel Line Size
1/2"-20

Details

Item
Fuel Tap

Description

Specifications: Description: Fuel Tap , Notes: Tank tap is 7/8" tapered by 14 pitch, fuel line is 1/2" by 20 pitch. This product superseded the following SKUs: 1203-3201, 2703-3400 Replaces OEM Number: Atlantic (Prior): 1203-3201, 2703-3400 Farmtrac: ESL10257 Ford/New Holland: 83935915, E2NN9N024AA, X-A-E2NN9N024AA, X-HFE2NN9N024AA, X-S.65286, X-S.65714 Massey Ferguson: 1851653M91, X-A-1851653M91, X-HM1851653, X-S.40574 Replacement for: Atlantic (Prior) Farmtrac: 435; 535; 545; 545DTC; 555; 555DTC; 665; 665DTC Ford/New Holland: 1164; 2000 Series 3 Cyl 65-74; 2300; 230A; 231; 2310; 233; 234; 250C; 2600; 260C; 2610; 2810; 2910; 3000 Series 3 Cyl 65-74; 3055; 3120; 3150; 3190; 3230; 3300; 334; 335; 340; 3400; 340A; 340B; 3430; 345C Indust/Const; 345D Indust/Const; 3500; 3550 Indust/Const; 3600; 3610; 3900; 3910; 3930; 4110; 4130 3 Cyl 90-99; 4140; 4190; 420 Indust/Const; 4330; 4400; 4410; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 4500 Indust/Const; 455C Indust/Const; 455D Indust/Const; 4610; 4630; 4830; 5000; 5110; 515 Indust/Const; 5190; 531; 5340; 535 Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 555A Indust/Const; 555B Indust/Const; 555C Indust/Const; 555D Indust/Const; 5610S; 5700; 575D Indust/Const; 5900; 6410; 655A Indust/Const; 655C Indust/Const; 655D Indust/Const; 6610; 6610S; 6700; 6710; 675D Indust/Const; 6810; 6810S; 7000; 7610; 7610S; 8010 Massey Ferguson: 165; 20D Indust/Const; 20E Indust/Const; 231; 240P; 255; 261; 2640; 30E Indust/Const; 35; 3505; 3525; 3545; 50 Loader; 65; 765; TE20; TEA20; TO20; TO30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.