
Generator for 2N 8N 9N Ford Tractor 1942-1949 2N-10000, 8N-10000
Mfr # 420-14000
Zoro # G810693819
product price: $168.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
d Tractor 1942-1949 2N-10000, 8N-10000, 8N-10000C, 9N-10000, 9N-10000C, 9N-10002C
Weight
17.28
OEM
Arrowhead GFD0002 Ford 2N10000, 2N-10000, 2N10000B, 8N10000, 8N-10000, 8N-10000C, 9N10000, 9N-10000, 9N-10000C, 9N10002C, 9N-10002C J&N Electrical Products 420-14000 Lester 5792
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420-14000
Zoro #
G810693819
UPC #
196140166277
Country of Origin
India
Details
For Use With (Systems)
d Tractor 1942-1949 2N-10000, 8N-10000, 8N-10000C, 9N-10000, 9N-10000C, 9N-10002C
Weight
17.28
OEM
Arrowhead GFD0002 Ford 2N10000, 2N-10000, 2N10000B, 8N10000, 8N-10000, 8N-10000C, 9N10000, 9N-10000, 9N-10000C, 9N10002C, 9N-10002C J&N Electrical Products 420-14000 Lester 5792
Standards
Professional Quality
Description
Spec: Unit Type: Generator, Voltage: 6, Rotation: CW, Amperage: 12, Regulator: ER, Fan Type: EF
- •Replaces OEM Numbers: ARROWHEAD: 420-14000, FORD: 2N-10000, 8N-10000, 8N-10000C, 9N-10000, 9N-10000C, 9N-10002C, J & N: 420-14000, LESTER: 5792
- •Compatible With/Replacement For: FORD: 2N 1942-1947, 8N 1947-1948, 9N 1939-1943
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Generator built to meet OEM specifications for Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.