Zoro Homepage

Generator for Austin 1100 1970-1972, America, Healey Sprite, Mini Cooper

  • Mfr # 420-30001

  • Zoro # G410693820


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Austin 1100 1970-1972, America 1962-1969, Healey Sprite 1962-1970, Mini Cooper 1960-1969 2701E-10002-A, 500E-10000, 69EB-10002-C1
Weight
14.34
Standards
Professional Quality
OEM
Arrowhead GLU0002, L26021103 Ford 2701E-10002-A, 500E-10000, 69EB-10002-C1, E0TA-10000 J&N Electrical Products 420-30001 JANNCO 420-30001R Lester 15017 Lister Petter 354-26491 Lucas Electric 22250, 22258, 22272, 22295, 22297, 22700, 22700L, 22700M, 22700N, 22700O, 22700P, 22700Q, 22700R, 22704, 22705, 22705F, 22705G, 22705H, 22705I, 22705J, 22705K, 22705L, 22708, 22715, 22715E, 22715F, 22715G, 22715H, 22715I, 22715J, 22715K, 22725, 22742, 22742E, 22742F, 22742G, 22742H, 22742I, 22742J, 22742K, 22747, 22747A, 22747B, 22748, 22748A, 22748B, 22754, 22767, 22775, 22775A, 22775B, 22775C, 22775D, 22775E, 22785, 22785A, 22785B, 22785C, 22785D, 22789, 22789A, G4012, LRD00100 Lucas TVS 26021103 Valeo G15017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-30001
Zoro #
G410693820
UPC #
196140166352
Country of Origin
India

Details

For Use With (Systems)
Austin 1100 1970-1972, America 1962-1969, Healey Sprite 1962-1970, Mini Cooper 1960-1969 2701E-10002-A, 500E-10000, 69EB-10002-C1
Weight
14.34
Standards
Professional Quality
OEM
Arrowhead GLU0002, L26021103 Ford 2701E-10002-A, 500E-10000, 69EB-10002-C1, E0TA-10000 J&N Electrical Products 420-30001 JANNCO 420-30001R Lester 15017 Lister Petter 354-26491 Lucas Electric 22250, 22258, 22272, 22295, 22297, 22700, 22700L, 22700M, 22700N, 22700O, 22700P, 22700Q, 22700R, 22704, 22705, 22705F, 22705G, 22705H, 22705I, 22705J, 22705K, 22705L, 22708, 22715, 22715E, 22715F, 22715G, 22715H, 22715I, 22715J, 22715K, 22725, 22742, 22742E, 22742F, 22742G, 22742H, 22742I, 22742J, 22742K, 22747, 22747A, 22747B, 22748, 22748A, 22748B, 22754, 22767, 22775, 22775A, 22775B, 22775C, 22775D, 22775E, 22785, 22785A, 22785B, 22785C, 22785D, 22789, 22789A, G4012, LRD00100 Lucas TVS 26021103 Valeo G15017

Description

Specs: Generator, Voltage: 12, Rotation: CW, Amperage: 25, Regulator: ER, Fan Type: EF


  • •Replaces OEM Numbers: ARROWHEAD: 420-30001, ARROWHEAD (OEM): L26021103, CARGO: 110482, FORD: 2701E-10002-A, 500E-10000, 69EB-10002-C1, E0TA-10000, J & N: 420-30001, LESTER: 15017, LISTER PETTER: 354-26491, LUCAS: 22250, 22258, 22297, 22700, 22704, 22705, 22715, 22725, 22742, 22747, 22748, 22775, 22785, 22789, 22789A, LUCAS-TVS: 26021103, REMY LIGHT DUTY: 15017
  • •Compatible With/Replacement For: AUSTIN: 1100 1970-1972, AMERICA 1962-1969, HEALEY SPRITE 1962-1970, MINI MINI COOPER 1960-1969, FORD: CORTINA 1967-1972, INTERNATIONAL: 354 1972-1975, B2275 1964-1976, B3434 1964-1976, BTD5 1960-1972, BTD6 1967-1970, BTD8 1960-1963, BUD-144 1969-1976, BUD-154 1969-1976, BUD-264 1969-1976, BUD-281 1969-1976, H-30B 1968-1976, H-50B 1967-1976, H-65B 1967-1976, HB-25 1967-1976, International B-354 1973-1976, International B-364 1973-1976
  • •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
  • •100% New aftermarket Generator built to meet OEM specifications for Austin, Ford, International, Land Rover, Lotus, Massey Ferguson, Mg, Sunbeam, Triumph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.