
Generator for Cargo 110060, Bosch Voltage 12, Rotation CW, Amperage 11
Mfr # 420-24001
Zoro # G910693818
product price: $248.99
/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
Cargo 110060, Bosch 0-010-300-002, 0-010-300-004, 0-010-300-006, 0-010-300-100 Voltage 12, Rotation CW, Amperage 11
Weight
17.6
OEM
Arrowhead GBO0002 Bosch 0010300002, 0010300004, 0010300006, 0010300100 Delco 19025600 Efel 06000, 6000 Volvo 8034993
Standards
Professional Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-24001
Zoro #
G910693818
UPC #
196140166321
Country of Origin
China
Details
For Use With (Systems)
Cargo 110060, Bosch 0-010-300-002, 0-010-300-004, 0-010-300-006, 0-010-300-100 Voltage 12, Rotation CW, Amperage 11
Weight
17.6
OEM
Arrowhead GBO0002 Bosch 0010300002, 0010300004, 0010300006, 0010300100 Delco 19025600 Efel 06000, 6000 Volvo 8034993
Standards
Professional Quality
Description
Spec: Unit Type: Generator, Voltage: 12, Rotation: CW, Amperage: 11, Brief: BCS LAWNMOWERS 1972-00, GOLDONI MODIAL 107 1972-81, GOLDINI MOTOCOLTIVATORE 611 1978-83, HAKO HAMSTER S 1978-80, INTERMOTOR ENGINES 1975-ON, LOMBARDINI ENGINES 1968-80, PIAGGIO APE 1967-87
- •Replaces OEM Numbers: ARROWHEAD: 420-24001, BOSCH: 0-010-300-002, 0-010-300-004, 0-010-300-006, 0-010-300-100, CARGO: 110060, J & N: 420-24001
- •1-year warranty protects you after your purchase. We're confident that our products will work flawlessly once installed in your vehicle. But in a rare case that it does not, we'll replace it anytime within one year of your order. If you have a problem, we will take every step to assist you, contact us for a replacement.
- •100% New aftermarket Generator built to meet OEM specifications
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.