Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 1 in Dia, 4-3/4 in L, Grade 5

  • Mfr # 3013-1337

  • Zoro # G805748487


product price: $17.19
/ea

Key Features

System of Measurement
Inch
Pin Diameter
2 in
Usable Length
4-3/4 in
Material Grade/Class
Grade 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1337
Zoro #
G805748487
UPC #
23899506705
Country of Origin
India

Dimensions

Pin Diameter
2 in
Usable Length
4-3/4 in

Details

Item
Hitch Pin
System of Measurement
Inch
Material Grade/Class
Grade 6

Description

Description :Hitch Pin , Note : 1" pin dia., 4-3/4" useable length. Grade 5. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.