Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 1/2 in Dia, 3-5/8 in L, Grade 5

  • Mfr # 3013-1330

  • Zoro # G305748475


product price: $11.99
/ea

Key Features

Pin Item
Hitch Pin
Pin Diameter
1/2 in
Usable Length
3-5/8 in
Material Grade
Grade 5
Pin Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1330
Zoro #
G305748475
UPC #
23899506415
Country of Origin
India

Dimensions

Pin Diameter
1/2 in
Usable Length
3-5/8 in
Pin Dia.
1/2"

Details

Pin Item
Hitch Pin
Material Grade
Grade 5
Material Grade/Class
Grade 5
Item
Hitch Pin

Description

Description :Hitch Pin , Note : 1/2" pin dia, 3 5/8" usable length, Grade 5. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.