Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch Pin, 5/8 in Dia, 5-3/4 in L, Grade 5

  • Mfr # 3013-1332

  • Zoro # G005748508


product price: $13.39
/ea

Key Features

Pin Item
Hitch Pin
Pin Diameter
5/8 in
Material Grade
Grade 5
Usable Length
5-3/4 in
Pin Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1332
Zoro #
G005748508
UPC #
23899506460
Country of Origin
India

Dimensions

Pin Diameter
5/8 in
Usable Length
5-3/4 in
Pin Dia.
5/8"

Details

Pin Item
Hitch Pin
Material Grade
Grade 5
Material Grade/Class
Grade 5
Item
Hitch Pin

Description

Description :Hitch Pin , Note : 5/8" pin dia., 5-3/4" useable length. Grade 5. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.