Zoro Homepage
This item is Discontinued.
Db Electrical Hitch Pin Diameter 3/4", Length 4 5/8 For Industrial Tractors; 3013-1333

Hitch Pin Diameter 3/4", Length 4 5/8 For Industrial Tractors; (Discontinued)

  • Mfr # 3013-1333
  • Zoro # G105748507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-1333
Zoro #
G105748507
UPC #
23899506491
Country of Origin
India

Dimensions

Pin Dia.
3/4"
Usable Length
4"

Details

Pin Item
Hitch Pin
Material Grade
Grade 5

Description

Description :Hitch Pin , Note : 3/4" pin dia., 4" useable length. Grade 5. Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.