Hub w/out bearing For Ford Holland Tractor - C9NN1104F

  • Mfr # 1108-4060

  • Zoro # G605743309


product price: $74.39
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
1108-4060
Zoro #
G605743309
UPC #
-
Country of Origin
Turkey

Description

Description : Hub , Notes : Bare hub only , uses Atlantic EHPN1200E wheel bearing kit. Seal on hub ID 2.669", Inner race ID on hub 2.38", Outer race ID on hub 1.786". , Ford/New Holland - 2000 Series 4 Cyl 62-64, 2150, 2300, 230A, 231, 2310, 233, 234, 2600, 2600V, 2610, 2810, 2910, 3000 Series 3 Cyl 65-74, 3055, 3110, 3120, 3150, 3190, 3310, 333, 3330, 334, 335, 3550 Indust/Const, 3600, 3600V, 3610, 3900, 4000 Series 4 Cyl 62-64, 4110, 4120, 4140, 4190, 4600, 4600SU, 501 Series 4 Cyl, 600, 601 Series 4 Cyl, 650, 701 Series 4 Cyl, 800, 801 Series 4 Cyl, Dexta, Super Dexta