Hydraulic Lift Pump for Massey Ferguson Tractor 135 Others - 1684582M92

  • Mfr # 1201-1599

  • Zoro # G605745228


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
10
Drive Type
Splined
Includes
Relief Valve
Flow Rate
11 GPM
Pump Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1599
Zoro #
G605745228
UPC #
-
Country of Origin
India

Details

Item
Hydraulic Pump
Number of Splines
10
Drive Type
Splined
Includes
Relief Valve
Flow Rate
11 GPM
Pump Type
Single
Max. Pressure
2800 psi

Description

Specifications: Description: Hydraulic Pump , Notes: 10 Spline shaft, vertical safety valve. Compatible with/Replacement for Massey Ferguson: 1684582M92, 194698M91, 519343M98, X-HM194698, X-S.60950 Replacement for: Massey Ferguson: 135; 150; 165; 175; 175 UK; 178 UK; 180; 20 Indust/Const; 2135 Indust/Const; 235 Indust/Const; 245; 30; 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.