Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Lift Pump For Massey Ferguson Tractor 35, 50, 65;

  • Mfr # 1201-1603

  • Zoro # G805745424


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Width
7-3/4 in
Pump Type
Single
Drive Type
Splined
Max. Pressure
2300 psi
Shaft Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-1603
Zoro #
G805745424
UPC #
-
Country of Origin
India

Dimensions

Width
7-3/4 in
Shaft Length
6-1/2 in

Details

Item
Hydraulic Pump
Pump Type
Single
Drive Type
Splined
Max. Pressure
2300 psi
Number of Splines
10
Flow Rate
9 GPM

Description

Specs: Description: Hydraulic Pump , 10 spline w/1 3/8" diameter shaft. Horizontal safety valve. Width: 7 3/4" Height: 5 1/2" Length: 12 1/2" Shaft Length 6 1/2" Replaces OEM Numbers: Massey Ferguson - 184472V93, 184473M93 Compatible With/Replacement For: Massey Ferguson - 253, 35, 50 Loader, 65, TO35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.