Zoro Homepage

Hydraulic Pump for Case International - 93835C92 308873A1

  • Mfr # 1701-1015

  • Zoro # G305743975


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Included
Max PSI
2494
Volume CC
11 CC
Rating
5.10 (@1000RPM)
Drive Type
Keyed Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1701-1015
Zoro #
G305743975
UPC #
-
Country of Origin
Argentina

Details

Relief Valve
Included
Max PSI
2494
Volume CC
11 CC
Rating
5.10 (@1000RPM)
Drive Type
Keyed Shaft
Pump Type
Single
Item
Hydraulic Pump

Description

Specifications: Description: Hydraulic Pump , Drive Type: Keyed Shaft , Relief Valve: Included , Rating: 5.10 (@1000RPM) , Max PSI: 2494 , Volume CC: 11 , Pump Type: Single , Notes: Gear type pump, used w/multi control valve type Compatible with/Replacement for Case/International Harvester: 308873A1, 327988A1, 406763R92, 84332710, 93835C91, 93835C92 Replacement for: Case/International Harvester: 3220; 3230; 385; 395; 4210; 4230; 4240; 485; 495; 574; 584 Indust/Const; 595; 674; 684; 685; 695; 784; 785; 884; 885; 895; 995; CX50; CX60; CX70; CX80; CX90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.