Hydraulic Pump for Ford Holland 250C, 260C, 2810 D8NN600LB

  • Mfr # 1101-1020

  • Zoro # G805745998


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Double
Volume CC
22.5 CC
Drive Type
Gear style
Relief Valve
Included
Max PSI
2650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1020
Zoro #
G805745998
UPC #
-
Country of Origin
Argentina

Details

Pump Type
Double
Volume CC
22.5 CC
Drive Type
Gear style
Item
Hydraulic Pump
Relief Valve
Included
Max PSI
2650
Teeth
16
Volume CC 2
4.5 CC
Rating
8 / 1..64

Description

Specifications: Description: Hydraulic Pump , Notes: Small Pump. Gear style unit, center mounted, w/ Independent PTO, w/ Hydraulic Lift. Without Syncro trans, for 8x2 trans. Replaces OEM Number: Ford/New Holland: 83936585, D8NN600LB, X-A-D8NN600LB, X-S.65381, X-S.65387 Replacement for: Ford/New Holland: 250C; 260C; 2810; 2910; 3230; 340; 340A; 340B; 3430; 345C Indust/Const; 345D Indust/Const; 3900; 3910; 3930; 4110; 4130 3 Cyl 90-99; 420 Indust/Const; 445 Indust/Const; 445A Indust/Const; 445C Indust/Const; 445D Indust/Const; 450 Indust/Const; 4600; 4600SU; 4610; 4630; 4830; 5030; 515 Indust/Const; 535 Indust/Const; 540 Indust/Const; 540A Indust/Const; 540B Indust/Const; 545 Indust/Const; 545A Indust/Const; 545C Indust/Const; 545D Indust/Const; 5600; 5700; 6600; 6700; 7600; 7700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.