Zoro Homepage

Hydraulic Pump For Ford Holland Tractor 2000, 3000, 4000 D0NN600F;

  • Mfr # 1101-1015

  • Zoro # G905745775


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Max PSI
2900
Volume CC
14 CC
Relief Valve
Included
Rating
7.3 GPM Front/ 2.3 GPM Rear
Teeth
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1015
Zoro #
G905745775
UPC #
-
Country of Origin
United States

Details

Max PSI
2900
Volume CC
14 CC
Relief Valve
Included
Rating
7.3 GPM Front/ 2.3 GPM Rear
Teeth
16
Drive Type
Gear style
Item
Hydraulic Pump
Volume CC 2
4.5 CC
Pump Type
Double

Description

Specifications: Description: Hydraulic Pump , Notes: Gear style unit w/relief valve, transmission mount w/IPTO. GPM 7.4, rear pump 2.3. Replaces OEM Number: Ford/New Holland: D0NN600F, X-A-D0NN600F, X-FD0NN600F, X-S.65382 Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 3000 Series 3 Cyl 65-74; 3550 Indust/Const; 4000 Series 3 Cyl 65-74; 4140; 4330; 4340; 4400; 4410; 4500 Indust/Const

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.