Zoro Homepage

Hydraulic Pump for Ford Holland Tractor 5000 Others-D0NN600G

  • Mfr # 1101-1016E

  • Zoro # G805745707


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
2600 psi
Flow Rate
28 GPM
Volume
13.4 cc
Number of Teeth
25
Pump Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101-1016E
Zoro #
G805745707
UPC #
-
Country of Origin
China

Details

Item
Hydraulic Pump
Max. Pressure
2600 psi
Flow Rate
28 GPM
Volume
13.4 cc
Number of Teeth
25
Pump Type
Single
Includes
Relief Valve
Drive Type
Gear style

Description

Specifications: Description: Hydraulic Pump , Notes: Gear style unit, trans mount, less dual power. 28 GPM at 2000 RPM. Replaces OEM Number: Ford/New Holland: 81823983, D0NN600G Replacement for: Ford/New Holland: 5000; 5100; 5200; 5340; 5900; 7000; 7100; 7200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.