Zoro Homepage

Hydraulic Pump For John Deere 1070 4005 870 970 990 Compact Tractor

  • Mfr # 1401-1193

  • Zoro # G205743433


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Number of Splines
12
Pump Type
Single
Flow Rate
14.7 GPM
Drive Type
Splined
Volume
13 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-1193
Zoro #
G205743433
UPC #
023899522842
Country of Origin
China

Details

Item
Hydraulic Pump
Number of Splines
12
Pump Type
Single
Flow Rate
14.7 GPM
Drive Type
Splined
Volume
13 cc
Max. Pressure
2900 psi

Description

Description : Hydraulic Pump , Description : Hydraulic Pump , Drive Type : Splined , Spline : 12 , Relief Valve : Not Included , Rating : 14.7 , Max PSI : 2900 , Volume CC : 13cc , Pump Type : Single , Notes : The system needs be flushed and replaced with clean, new fluid , John Deere - 1070 Compact Tractor, 4005 Compact Tractor, 870 Compact Tractor, 970 Compact Tractor, 990 Compact Tractor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.