Hydraulic Pump for John Deere Tractor 310B 410 500C 640 670 740 740A

  • Mfr # 1401-1202

  • Zoro # G305743371


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Relief Valve
Included
Max PSI
2600
Rating
10.72 GPM (@ 1000 RPM)
Pump Type
Single
Spline
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401-1202
Zoro #
G305743371
UPC #
-
Country of Origin
Turkey

Details

Relief Valve
Included
Max PSI
2600
Rating
10.72 GPM (@ 1000 RPM)
Pump Type
Single
Spline
14
Volume CC
40cc
Drive Type
Splined
Item
Hydraulic Pump

Description

Specifications: Description: Hydraulic Pump , Notes: Old fluid needs to be completely flushed-use clean new fluid. 1 5/16" Left Inlet, 7/8" Top Inlet, 1 5/8" Right Inlet, 1 1/16" Right Discharge. Compatible with/Replacement for John Deere: AR101288, X-A-AR101288-R Replacement for: John Deere: 310B Indust/Const; 410 Indust/Const; 500C Indust/Const; 640 Skidder; 670 Grader; 740 Skidder; 740A Skidder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.