Zoro Homepage

Leveling arm (LH) For Ford Holland Tractor - E0NNB484DA 2N564B

  • Mfr # 1113-1165

  • Zoro # G505746929


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Adjustment Range
21-1/2 in to 24-1/2 in
Adjustable
Yes
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
1113-1165
Zoro #
G505746929
UPC #
-
Country of Origin
Turkey

Details

Adjustment Range
21-1/2 in to 24-1/2 in
Adjustable
Yes

Description

Description : Leveling arm (LH) , Note : Adjusts from 21 1/2"" to 24 1/2", CatI Ford/New Holland - 2000 Series 3 Cyl 65-74, 2150, 2300, 230A, 231, 2310, 233, 2600, 2600V, 2610, 3000 Series 3 Cyl 65-74, 3120, 3300, 3310, 333, 3330, 334, 335, 3400, 3500, 3600, 3600V, 3610, 4110, 4140, 4600SU, 530A, 531