Zoro Homepage

Leveling Box Assembly For Ford/ Holland 2N, 8N, 9N NAA 8N577A;

  • Mfr # 1113-0507

  • Zoro # G605746355


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Adjustment Range
18 in to 21 in
Type
Leveling Box Assembly
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
1113-0507
Zoro #
G605746355
UPC #
-
Country of Origin
Turkey

Details

Item
Leveling Box Assembly
Adjustment Range
18 in to 21 in
Type
Leveling Box Assembly

Description

Specs: Description: Leveling Box Assembly , Notes: Adjust from 18" to 21", Cat I. Compatible with/Replacement For: Atlantic (Prior): 1213-0000, 1213-0002 , Ford/New Holland: 8N577A , Massey Ferguson: 182642M94, 677061 Replacement for: Ford/New Holland 2N, 8N, 9N, NAA Massey Ferguson 135, 150, 20 Indust/Const, 35, 35X, TE20, TEA20, TO20, TO30