Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Box Assembly For Ford Holland Tractor - E0NN569AA

  • Mfr # 1113-0504

  • Zoro # G605746331


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Fork Length
15-1/4 in
Adjustable
Yes
Adjustment Range
20-1/4 in to 25-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113-0504
Zoro #
G605746331
UPC #
-
Country of Origin
India

Dimensions

Fork Length
15-1/4 in

Details

Adjustable
Yes
Adjustment Range
20-1/4 in to 25-1/4 in

Description

Specs: Leveling Box Assembly , Notes: Adjusts from 20 1/4" to 25 1/4". Fork is 15 1/4"L. Cat I. Compatible with/Replacement for Ford/New Holland: E0NN569AA, X-A-E0NN569AA, X-HFE0NN569AA Replacement for: Ford/New Holland: 2000 Series 3 Cyl 65-74; 2150; 2300; 230A; 231; 2310; 233; 2600; 2600V; 2610; 3000 Series 3 Cyl 65-74; 3100; 3120; 3300; 3310; 333; 3330; 334; 335; 3400; 3500; 3550 Indust/Const; 3600; 3600V; 3610; 4110; 4140; 4600SU; 530A; 531

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.