LuK Clutch Kit For Ford Holland 3230 3430 3930 133-0607-10 82006015

  • Mfr # 1112-6194

  • Zoro # G805746032


product price:  $739.99
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
1112-6194
Zoro #
G805746032
UPC #
023899539031
Country of Origin
United Kingdom

Description

Description : LuK Clutch Kit , clutch kit, includes 13" (330mm), 8 bolt, pressed steel, diaphragm spring, fixed 1 7/8"-29 spline PTO hub, single pressure plate, 10 spline rigid organic disc, 100mm OD, 63.5mm ID release bearing, 40mm OD, 17mm ID pilot bearing. For models w/ Synchro Trans. , Ford/New Holland - 3230, 3430, 3930, 3930H, 3930N, 3930NO, 4110, 4130 3 Cyl 90-99, 4130N, 4130NO, 4610, 4610NO, 4610O, 4610SU, 4610V, 4630, 4830, 4830N, 4830O, 5030, 5030O