LuK Clutch Kit For John Deere 5420, 5425, 5510 228011510 328043510

  • Mfr # 1412-2020

  • Zoro # G605743330


product price: $999.99
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
1412-2020
Zoro #
G605743330
UPC #
023899524730
Country of Origin
United Kingdom

Description

Specs: Description: Clutch Kit , LuK RepSet, clutch kit , Includes , 11" 6 bolt, cast iron, 6 lever, combination coil & diaphragm double pressure plate with safety PTO, 13 spline 4 pad rigid cerametalic PTO disc , 100mm OD, 18mm Thk release bearing , 75mm OD, 16mm Thk PTO release bearing , 17mm ID pilot bearing. Replaces OEM Numbers: John Deere: 228011510, 328037910, 328043510, 628313600, 628-3136-00, CH18554, CH18562, RE173314, RE173315, RE177574, RE211277, RE2276498, RE72534, RE72535, RE72860 Compatible With/Replacement For: John Deere: 5210, 5310, 5310N, 5320, 5320N, 5410, 5415H, 5420, 5425, 5425N, 5510, 5510N, 5520, 5520N, 5600, 5603, 5605, 5615, 5625, 5700, 5715, 5715HC, 5725, 5725N