Magnetic Heater Volt 110, Watt 300 For Industrial Tractors

  • Mfr # 3009-1001

  • Zoro # G905778988


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Mounting
Universal
Wattage
300 W
Temp. Range
300 to 400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009-1001
Zoro #
G905778988
UPC #
23899503254
Country of Origin
United States

Details

Item
Magnetic Heater
Voltage
110V
Mounting
Universal
Wattage
300 W
Temp. Range
300 to 400°F

Description

Description : Magnetic Heater , Watt : 300 , Volt : 110 , Product Notes : 300-400 degrees Farenheit , Approximately 20 sq. in , Universal mount Universal Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.