Zoro Homepage
This item is Discontinued.
Db Electrical Muffler for Case /IH 3200A Indust/Const, 3210, 3220 3145624R9 1717-0049

Muffler for Case /IH 3200A Indust/Const, 3210, 3220 3145624R9 (Discontinued)

  • Mfr # 1717-0049
  • Zoro # G205746953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717-0049
Zoro #
G205746953
UPC #
-
Country of Origin
Turkey

Description

Compatible with/replacement for Case/International Harvester 3200A Indust/Const; 3210; 3220; 3230; 40 Indust/Const; 4200; 4210; 4220; 4230; 440 Skid Steer; 540 Indust/Const; 640; 644; 740; 743; 743XL; 744; 745S; 745XL; 833; 840 Indust/Const; 844; 844S; 844XL; 845; 845XL; 940 , Description : Muffler , Inlet Diameter : 2 1/2" , Outlet Diameter : 1 3/4" , Length : 52 1/2" , Position : Vertical , Body Style : Oval , Material : Steel , Clamp : Not included ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.