Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler for Case International Tractor A SUPER A Others- IH-3 360720R91

  • Mfr # 1717-3443

  • Zoro # G905747205


product price: $69.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717-3443
Zoro #
G905747205
UPC #
-
Country of Origin
Turkey

Description

Description : Muffler , Inlet Diameter : 1 15/16" , Outlet Diameter : 2" , Length : 29" , Position : Vertical , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Inlet Length 2-3/4", Outlet Length 9-1/4", Shell Length 17". Case/International Harvester - 100, 130, 140, 200, 230, 240, 330, 340, A, B, BN, C, Super A, Super C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.