Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Db Electrical Muffler for Case International Tractor V VA VAC Others - CA-2 VTA 2811 1717-0068

Muffler for Case International Tractor V VA VAC Others - CA-2 VTA 2811 (Discontinued)

  • Mfr # 1717-0068
  • Zoro # G705746842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717-0068
Zoro #
G705746842
UPC #
-
Country of Origin
United States

Description

Description : Muffler , Inlet Diameter : 1 15/16" , Outlet Diameter : 2" , Length : 29" , Position : Vertical , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Muffler for diesel applications. Inlet Length 2-3/4", Outlet Length 9-1/2", Shell Length 16-3/4". Case/International Harvester - 200B, 300, 300B, 310 Indust/Const, 350, 400 Farmall, 400B, 500 Crawler, 500B, 600 Crawler, V, VA, VAC, VC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.