Muffler For Ford Holland Tractor 2910 3910 Others- FO-28 E4NN5230GB

  • Mfr # 1117-2209

  • Zoro # G605744054


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1117-2209
Zoro #
G605744054
UPC #
-
Country of Origin
United States

Description

Description : Muffler , Inlet Diameter : 1 7/8" , Outlet Diameter : 2" , Length : 41" , Position : Vertical , Body Style : Oval , Material : Aluminum , Clamp : Not Included , Notes : Shell 4-1/2" x 9", 26 1/2" SHELL LENGTH, 6" INLET LENGTH, 8 1/2" OUTLET LENGTH, ANGELED OUTLET Ford/New Holland - 2910, 3910, 4000 Series 3 Cyl 65-74, 4110, 4130 3 Cyl 90-99, 4600, 4610, 5000, 515 Indust/Const, 531, 535 Indust/Const, 545 Indust/Const, 5600, 5610, 5700, 6600, 6700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.