Muffler For Ford/ Holland Tractor 9N 2N 8N FO-11 CUSTOM STANLEY DESIGN

  • Mfr # 1117-6002

  • Zoro # G605744092


product price:  $51.79
/ea

Key Features

Inlet Length
2-1/4 in
Shell Length
10-1/4 in
Outlet O.D.
1-1/2 in
Outlet Length
4 in
Inlet I.D.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117-6002
Zoro #
G605744092
UPC #
-
Country of Origin
United States

Dimensions

Inlet Length
2-1/4 in
Shell Length
10-1/4 in
Outlet Length
4 in

Details

Item
Muffler
Outlet O.D.
1-1/2 in
Inlet I.D.
1-1/2 in

Description

Specs: Description: Muffler , Inlet I.D.: 1-1/2" , Outlet O.D.: 1-1/2" , O/A Length: 17" , Inlet Length: 2-1/4" , Outlet Length: 4" , Shell Length: 10-1/4" , Notes: CUSTOM STANLEY DESIGN Compatible with/Replacement For: Ford/New Holland: FO-11 Replacement for: Ford/New Holland 2N, 8N, 9N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.