This item is Discontinued.

Db Electrical Muffler For Ford Holland Tractor NAA 600 700 Others-NAA5230E FO-4 1117-2456

Muffler For Ford Holland Tractor NAA 600 700 Others-NAA5230E FO-4 (Discontinued)

  • Mfr # 1117-2456
  • Zoro # G705744121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1117-2456
Zoro #
G705744121
UPC #
-
Country of Origin
Turkey

Description

Description : Muffler , Inlet Diameter : 1 5/8" , Outlet Diameter : 1 5/8" , Length : 17 1/2" , Position : Horizontal , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Shell Dia 3-1/4", 13" SHELL LENGTH, 2 1/4" INLET LENGTH, OUTLET LENGTH, 1 5/8". Use FO-4A for manifold elbow. Ford/New Holland - 2000 Series 4 Cyl 62-64, 4000 Series 4 Cyl 62-64, 501, 600, 601, 700, 701, 800, 860, 900, NAA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.