Zoro Homepage

Muffler for Ford Tractor 2000 3000 4000 5000 /FO-17 C7NN5230Z

  • Mfr # 1117-2001

  • Zoro # G705743193


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
2 in
Position
Vertical
Inlet Length
4-1/2 in
Inlet Diameter
1-7/8 in
Shell Dia.
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117-2001
Zoro #
G705743193
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
2 in
Inlet Length
4-1/2 in
Inlet Diameter
1-7/8 in
Shell Dia.
5-1/2 in
Outlet Length
7-1/2 in
Shell Length
17 in

Details

Item
Muffler
Position
Vertical
Body Style
Round
Material
Aluminum

Description

Description : Muffler , Inlet Diameter : 1 7/8" , Outlet Diameter : 2" , Length : 29" , Position : Vertical , Body Style : Round , Material : Aluminum , Clamp : Not Included , Notes : Shell Dia 5-1/2", 17" SHELL LENGTH, 4 1/2" INLET LENGTH, 7 1/2" OUTLET LENGTH Ford/New Holland - 2000 Series 3 Cyl 65-74, 3000 Series 3 Cyl 65-74, 4000 Series 3 Cyl 65-74, 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.